- 3.15 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Length (in) | 7.73 |
| Efficiency Test Std | SAE J1985 |
| Type | Water Separator |
| Media Type | Cellulose, Meltblown |
| Outer Diameter (in) | 3.15 |
| Length (mm) | 196.3 |
| Length | 7.73 in, 196.3 mm |
| Style | Cartridge |
| O.D. | 3.15 in, 80 mm |
| Outer Diameter (mm) | 80 |
| Efficiency 99% | 4 micron |
| Emulsified H2O Efficiency | 95 Percent |
| Weight | 0.8 LB |
| EAN or UPC | 742330194850 |

