- 4.65 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Efficiency Test Std | ISO 16889 |
| Gasket ID (in) | 3.86 |
| Gasket ID (mm) | 98 |
| Length (in) | 7.83 |
| Media Type | Cellulose |
| Thread Size | 1 1/2-16 UN |
| Primary Application | HINO 156072190 |
| Length (mm) | 199 |
| O.D. | 4.65 in, 118 mm |
| Gasket OD (in) | 4.33 |
| Collapse Burst (mm) | 149 |
| Anti-Drainback Valve | No |
| Outer Diameter (mm) | 118 |
| Gasket OD (mm) | 110 |
| Efficiency 99% | 21 micron |
| Outer Diameter (in) | 4.65 |
| Length | 7.83 in, 199 mm |
| Collapse Burst (in) | 10.3 |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket I.D. | 3.86 in, 98 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Spin-On |
| Type | Full-Flow |
| Weight | 2.5 LB |
| EAN or UPC | 742330973196 |
-
Prop 65


