- 3.94 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 22 |
| Outer Diameter (in) | 3.94 |
| Outer Diameter (mm) | 100 |
| O.D. | 3.94 in, 100 mm |
| Length (in) | 4.8 |
| Length | 4.8 in, 122 mm |
| I.D. | 0.87 in, 22 mm |
| Gasket ID (in) | 0.73 |
| Gasket ID (mm) | 18.5 |
| Inner Diameter (in) | 0.87 |
| Length (mm) | 122 |
| Efficiency 99% | 40 micron |
| Style | Cartridge |
| Gasket I.D. | 0.73 in, 18.5 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330043783 |
-
Prop 65


