- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Efficiency Beta 1000 | 24 micron |
| LHA Part No. | N/A |
| Gasket OD (mm) | 72 |
| Fairey Arlon Part No. | N/A |
| Gasket OD (in) | 2.83 |
| PTI Part No. | F4E030BCB |
| Dmic Part No. | DMS04CN |
| Efficiency Beta | 24 Micron @ Beta 1000, 5 Micron @ Beta 2 |
| Vickers Part No. | N/A |
| Length (mm) | 136 |
| Element Description | Hydraulic Spin-On |
| Thread Size | 1-12 UN |
| Length (in) | 5.35 |
| Gasket ID (mm) | 62 |
| Outer Diameter (in) | 3.66 |
| Hycon Part No. | N/A |
| Norman Ultraporis Part No. | 303 |
| Moog Part No. | N/A |
| Stauff Part No. | N/A |
| Length | 5.35 in, 136 mm |
| Media Type | Cellulose |
| Zinga Part No. | N/A |
| Parker Part No. | 926543 |
| Gasket ID (in) | 2.44 |
| Outer Diameter (mm) | 93 |
| Efficiency Beta 2 | 5 micron |
| Schrader Part No. | N/A |
| O.D. | 3.66 in, 93 mm |
| Gresen Part No. | N/A |
| Pall Part No. | N/A |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330043790 |
-
Prop 65


