- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Hycon Part No. | MFE80102 |
| Efficiency Beta 2 | 7 micron |
| PTI Part No. | F4E030CCB |
| Length | 5.35 in, 136 mm |
| Parker Part No. | 921999 |
| Filter Series | SP15/25 |
| Length (in) | 5.35 |
| Moog Part No. | N/A |
| Gresen Part No. | K22001 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Schrader Part No. | N/A |
| Length (mm) | 136 |
| Dmic Part No. | DMS04AN |
| Media Type | Cellulose |
| Gasket OD (mm) | 72 |
| Outer Diameter (mm) | 93 |
| Pall Part No. | N/A |
| Stauff Part No. | N/A |
| Element Description | Hydraulic Spin-On |
| Gasket OD (in) | 2.83 |
| Norman Ultraporis Part No. | 310 |
| Zinga Part No. | AE10 |
| Gasket ID (in) | 2.44 |
| Outer Diameter (in) | 3.66 |
| Fairey Arlon Part No. | FA3510 |
| Efficiency Beta 1000 | 23 micron |
| O.D. | 3.66 in, 93 mm |
| Vickers Part No. | N/A |
| Gasket ID (mm) | 62 |
| LHA Part No. | SPE1510 |
| Thread Size | 1-12 UN |
| Series | SP15/25 |
| Style | Spin-On |
| Gasket I.D. | 2.44 in, 62 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330043806 |

