- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Gasket ID (mm) | 62 |
| Efficiency Beta 200 | 32 micron |
| Dmic Part No. | DMS04BN |
| Gasket OD (in) | 2.83 |
| Length | 5.35 in, 136 mm |
| Pall Part No. | N/A |
| Parker Part No. | 925947 |
| Outer Diameter (mm) | 93 |
| PTI Part No. | F4E030DCB |
| Media Type | Cellulose |
| Moog Part No. | N/A |
| Stauff Part No. | N/A |
| Fairey Arlon Part No. | FAIREY ARLON |
| O.D. | 3.66 in, 93 mm |
| Vickers Part No. | N/A |
| Thread Size | 1-12 UN |
| Efficiency Beta 2 | 17 micron |
| Efficiency Beta | 17 Micron @ Beta 2, 32 Micron @ Beta 200 |
| LHA Part No. | SPE1525 |
| Zinga Part No. | AE25 |
| Element Description | Hydraulic Spin-On |
| Gasket OD (mm) | 72 |
| Length (mm) | 136 |
| Gasket ID (in) | 2.44 |
| Hycon Part No. | MFE80252 |
| Filter Series | SP15/25 |
| Norman Ultraporis Part No. | 325 |
| Outer Diameter (in) | 3.66 |
| Gresen Part No. | K22002 |
| Schrader Part No. | N/A |
| Length (in) | 5.35 |
| Style | Spin-On |
| Series | SP15/25 |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 1.1 LB |
| EAN or UPC | 742330043813 |
-
Prop 65


