- 3.18 in Outside Diameter
- 1-14 UN Thread Size
- Spin-On Style
| Length | 6.93 in, 176 mm |
| Efficiency Test Std | SAE J1858 |
| Efficiency 99% | 9 micron |
| Media Type | Cellulose |
| Gasket ID (mm) | 64 |
| Collapse Burst (in) | 6.9 in |
| Gasket ID (in) | 2.52 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Length (in) | 6.93 |
| Gasket I.D. | 2.52 in, 64 mm |
| Gasket O.D. | 2.91 in, 74 mm |
| Gasket OD (in) | 2.91 |
| O.D. | 3.18 in, 80.8 mm |
| Thread Size | 1-14 UN |
| Length (mm) | 176 |
| Collapse Burst (mm) | 100 mm |
| Style | Spin-On |
| Gasket OD (mm) | 74 |
| Outer Diameter (in) | 3.18 |
| Outer Diameter (mm) | 80.8 |
| Weight | 1.0 LB |
| EAN or UPC | 742330043899 |
-
Prop 65


