Product details
- 3.7 in Outside Diameter
- M24 x 1.5 Thread Size
- Spin-On Style
Specifications
Gasket ID (mm) | 62.48 |
Media Type | Cellulose |
O.D. | 3.7 in, 93.98 mm |
Efficiency Beta 2 | 19 micron |
Length (mm) | 151.38 |
Efficiency Beta | 19 Micron @ Beta 2 |
Length (in) | 5.96 |
Gasket OD (mm) | 71.37 |
Gasket OD (in) | 2.81 |
Length | 5.96 in, 151.38 mm |
Bypass Valve Setting LR (PSI) | 30 psi |
Bypass Valve Setting LR (BAR) | 2.1 bar |
Gasket ID (in) | 2.46 |
Thread Size | M24 x 1.5 |
Outer Diameter (in) | 3.7 |
Outer Diameter (mm) | 93.98 |
Style | Spin-On |
Gasket O.D. | 2.81 in, 71.37 mm |
Bypass Valve | Yes |
Bypass Valve Setting LR | 30.46 psi, 2.1 bar |
Gasket I.D. | 2.46 in, 62.48 mm |
Weight | 1.6 LB |
EAN or UPC | 742330137956 |