- 3.69 in Outside Diameter
- 3/4-16 UN Thread Size
- Spin-On Style
| Gasket ID (in) | 2.46 |
| Gasket ID (mm) | 62.5 |
| Bypass Valve Setting LR (BAR) | 1.1 bar |
| Outer Diameter (mm) | 93.7 |
| Gasket OD (mm) | 72 |
| Length (mm) | 110.6 |
| Efficiency Beta | 19 Micron @ Beta 2 |
| Length | 4.35 in, 110.6 mm |
| O.D. | 3.69 in, 93.7 mm |
| Gasket OD (in) | 2.83 |
| Thread Size | 3/4-16 UN |
| Efficiency Beta 2 | 19 micron |
| Length (in) | 4.35 |
| Outer Diameter (in) | 3.69 |
| Bypass Valve Setting LR (PSI) | 16 psi |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Bypass Valve | Yes |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Bypass Valve Setting LR | 15.95 psi, 1.1 bar |
| Weight | 1.1 LB |
| EAN or UPC | 742330137963 |

