- 2.99 in Outside Diameter
- Water Separator Type
- M18 x 1.5 Thread Size
- Spin-On Style
| Outer Diameter (in) | 2.99 |
| Length | 2.44 in, 61.9 mm |
| Emulsified H2O Efficiency | 95 Percent |
| Gasket O.D. | 2.82 in, 71.7 mm |
| Efficiency 50% | 15 micron |
| Length (in) | 2.44 |
| Thread Size | M18 x 1.5 |
| Outer Diameter (mm) | 76 |
| Type | Water Separator |
| O.D. | 2.99 in, 76 mm |
| Efficiency Test Std | SAE J1985 |
| Style | Spin-On |
| Gasket I.D. | 2.44 in, 62 mm |
| Length (mm) | 61.9 |
| Weight | 0.225 LB |
| EAN or UPC | 742330144855 |
-
Prop 65


