- 1.91 in Outside Diameter
- In-Line Style
| Outer Diameter (in) | 1.91 |
| Efficiency 99% | 150 micron |
| Outlet Diameter (in) | 0.5 in |
| Outlet Diameter | 0.5 in, 12.7 mm |
| Length (in) | 4.33 |
| O.D. | 1.91 in, 48.5 mm |
| Length | 4.33 in, 110 mm |
| Style | In-Line |
| Inlet Diameter | 0.5 in, 12.7 mm |
| Length (mm) | 110 |
| Outlet Diameter (mm) | 12.7 mm |
| Inlet Diameter (in) | 0.5 in |
| Outer Diameter (mm) | 48.5 |
| Inlet Diameter (mm) | 12.7 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330144664 |

