- 4.22 in Outside Diameter
- Secondary Type
- 7/8-14 Thread Size
- Spin-On Style
| Style | Spin-On |
| Length | 5.84 in, 148.34 mm |
| Gasket O.D. | 3.56 in, 90.42 mm |
| Type | Secondary |
| Outer Diameter (in) | 4.22 |
| Thread Size | 7/8-14 |
| Gasket I.D. | 3.16 in, 80.26 mm |
| Outer Diameter (mm) | 107.12 |
| Gasket OD (mm) | 90.42 |
| Gasket ID (in) | 3.16 |
| Gasket ID (mm) | 80.26 |
| Length (mm) | 148.34 |
| Efficiency Test Std | SAE J1985 |
| O.D. | 4.22 in, 107.12 mm |
| Gasket OD (in) | 3.56 |
| Length (in) | 5.84 |
| Weight | 1.8 LB |
| EAN or UPC | 742330144695 |
-
Prop 65


