- 4.24 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
| Overall Length (mm) | 128.7 |
| Overall Length (in) | 5.07 |
| Length (mm) | 117 |
| Gasket OD (mm) | 90 |
| Length | 4.61 in, 117 mm |
| Bowl Thread | 3 3/4-10 BUTT |
| Gasket O.D. | 3.54 in, 90 mm |
| Outer Diameter (mm) | 107.7 |
| Efficiency 90% | 30 micron |
| Efficiency Test Std | ISO 4402/11171 |
| Gasket ID (mm) | 80 |
| Outer Diameter (in) | 4.24 |
| Thread Size | 1-14 UN |
| Gasket ID (in) | 3.15 |
| Gasket OD (in) | 3.54 |
| Length (in) | 4.61 |
| Type | Water Separator |
| Overall Length | 5.07 in, 128.7 mm |
| Gasket I.D. | 3.15 in, 80 mm |
| O.D. | 4.24 in, 107.7 mm |
| Weight | 1.59 LB |
| EAN or UPC | 742330983287 |

