- 3.69 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
| Gasket ID (in) | 2.47 |
| Length | 7.44 in, 188.98 mm |
| Gasket O.D. | 2.84 in, 72.14 mm |
| Gasket OD (mm) | 72.14 |
| Efficiency Test Std | SAE J1985 |
| Gasket OD (in) | 2.84 |
| Outer Diameter (mm) | 93.73 |
| Gasket ID (mm) | 62.73 |
| Efficiency 99% | 22 micron |
| Length (in) | 7.44 |
| Outer Diameter (in) | 3.69 |
| O.D. | 3.69 in, 93.73 mm |
| Length (mm) | 188.98 |
| Style | Spin-On |
| Thread Size | 1-12 UN |
| Gasket I.D. | 2.47 in, 62.73 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330043905 |
-
Prop 65


