Product details
- 4.66 in Outside Diameter
- Water Separator Type
- 1 1/4-12 UN Thread Size
- Spin-On Style
Specifications
Length (in) | 12.24 |
Gasket ID (mm) | 98 |
Gasket OD (in) | 4.33 |
Gasket O.D. | 4.33 in, 110 mm |
Stand Pipe | Yes |
Thread Size | 1 1/4-12 UN |
Outer Diameter (in) | 4.66 |
O.D. | 4.66 in, 118.4 mm |
Collapse Burst | 100.08 psi, 6.9 bar |
Efficiency Test Std | ISO 19438 |
Gasket ID (in) | 3.86 |
Emulsified H2O Efficiency | 95 Percent |
Length (mm) | 310.95 |
Collapse Burst (in) | 6.9 in |
Gasket I.D. | 3.86 in, 98 mm |
Collapse Burst (mm) | 100 mm |
Style | Spin-On |
Outer Diameter (mm) | 118.4 |
Efficiency 99% | 10 micron |
Media Type | Meltblown |
Length | 12.24 in, 310.95 mm |
Type | Water Separator |
Gasket OD (mm) | 110 |
Weight | 3.4 LB |
EAN or UPC | 742330195475 |