- 3.7 in Outside Diameter
| Gasket OD (in) | 2.83 |
| Length (in) | 5.35 |
| Gasket ID (mm) | 62 |
| Length (mm) | 136 |
| Media Type | Cellulose |
| Efficiency Test Std | SAE J1985 |
| Thread Size | 11/16-16 UN |
| Length | 5.35 in, 136 mm |
| O.D. | 3.7 in, 94 mm |
| Outer Diameter (in) | 3.7 |
| Primary Application | CUMMINS 3315115 |
| Gasket ID (in) | 2.44 |
| Efficiency 99% | 50 micron |
| Gasket OD (mm) | 72 |
| Outer Diameter (mm) | 94 |
| Style | Spin-On |
| Gasket O.D. | 2.83 in, 72 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 0.6 LB |
| EAN or UPC | 742330044049 |
-
Prop 65


