- 3.58 in Outside Diameter
- Secondary Type
- M72 x 2 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 91 |
| Gasket ID (mm) | 78.7 |
| Outer Diameter (in) | 3.58 |
| Gasket I.D. | 3.1 in, 78.7 mm |
| O.D. | 3.58 in, 91 mm |
| Efficiency 99% | 8 micron |
| Thread Size | M72 x 2 |
| Efficiency Test Std | SAE J1985 |
| Media Type | Cellulose, Meltblown |
| Gasket OD (mm) | 94.5 |
| Type | Secondary |
| Gasket ID (in) | 3.1 |
| Length (in) | 9 |
| Length | 9 in, 228.6 mm |
| Gasket O.D. | 3.72 in, 94.5 mm |
| Length (mm) | 228.6 |
| Gasket OD (in) | 3.72 |
| Style | Spin-On |
| Weight | 1.8 LB |
| EAN or UPC | 742330144374 |
-
Prop 65


