- 3.84 in Outside Diameter
- Cartridge Style
| Length | 7 in, 177.8 mm |
| Outer Diameter (mm) | 97.6 |
| Length (mm) | 177.8 |
| Outer Diameter (in) | 3.84 |
| Efficiency 99% | 40 micron |
| Length (in) | 7 |
| O.D. | 3.84 in, 97.6 mm |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330161975 |
-
Prop 65


