- 2.24 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 100 mm |
| Length (in) | 2.99 |
| Collapse Burst (in) | 6.9 in |
| Inner Diameter (mm) | 9.6 |
| Outer Diameter (in) | 2.24 |
| O.D. | 2.24 in, 56.9 mm |
| Efficiency 99% | 45 micron |
| Media Type | Cellulose |
| I.D. | 0.38 in, 9.6 mm |
| Inner Diameter (in) | 0.38 |
| Outer Diameter (mm) | 56.9 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Efficiency Test Std | SAE J1985 |
| Length (mm) | 76 |
| Style | Cartridge |
| Length | 2.99 in, 76 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330044179 |

