- 4.25 in Outside Diameter
- Cartridge Style
| Efficiency Beta 2 | 61 micron |
| Gasket OD (in) | 4 |
| Efficiency Beta | 61 Micron @ Beta 2 |
| Outer Diameter (in) | 4.25 |
| Gasket ID (in) | 3.44 |
| Gasket OD (mm) | 101.6 |
| Length | 9.56 in, 242.88 mm |
| Length (mm) | 242.88 |
| Outer Diameter (mm) | 107.95 |
| Length (in) | 9.56 |
| Inner Diameter (mm) | 79.25 |
| Gasket ID (mm) | 87.29 |
| Inner Diameter (in) | 3.12 |
| I.D. | 3.12 in, 79.25 mm |
| O.D. | 4.25 in, 107.95 mm |
| Style | Cartridge |
| Gasket I.D. | 3.44 in, 87.29 mm |
| Gasket O.D. | 4 in, 101.6 mm |
| Weight | 1.4 LB |
| EAN or UPC | 742330148259 |

