- 6.73 in Outside Diameter
- Sock Type
- Cartridge Style
| Efficiency 99% | 40 micron |
| Inner Diameter (in) | 2.48 |
| I.D. | 2.48 in, 63 mm |
| Outer Diameter (mm) | 171 |
| Length (in) | 17.76 |
| Outer Diameter (in) | 6.73 |
| Inner Diameter (mm) | 63 |
| Length | 17.76 in, 451 mm |
| O.D. | 6.73 in, 171 mm |
| Length (mm) | 451 |
| Style | Cartridge |
| Type | Sock |
| Weight | 4.2 LB |
| EAN or UPC | 742330148273 |

