- 5.04 in Outside Diameter
- Combination Type
- M36 x 1.5 Thread Size
- Spin-On Style
| Gasket I.D. | 3.66 in, 93 mm |
| Gasket O.D. | 4.21 in, 107 mm |
| O.D. | 5.04 in, 128 mm |
| Type | Combination |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Length | 8.66 in, 220 mm |
| Media Type | Cellulose |
| Efficiency 99% | 45 micron |
| Thread Size | M36 x 1.5 |
| Weight | 3.5 LB |
| EAN or UPC | 742330044209 |

