- 4.24 in Outside Diameter
- Water Separator Type
- 7/8-14 UN Thread Size
- Spin-On with Bowl Thread Style
| Outer Diameter (in) | 4.24 |
| Length (mm) | 216.4 |
| Length | 8.52 in, 216.4 mm |
| Gasket ID (mm) | 80 |
| Efficiency 95% | 10 micron |
| O.D. | 4.24 in, 107.6 mm |
| Type | Water Separator |
| Outer Diameter (mm) | 107.6 |
| Media Type | Synthetic |
| Style | Spin-On with Bowl Thread |
| Gasket I.D. | 3.15 in, 80 mm |
| Gasket ID (in) | 3.15 |
| Length (in) | 8.52 |
| Thread Size | 7/8-14 UN |
| Weight | 1.9 LB |
| EAN or UPC | 742330224489 |
-
Prop 65


