- 3.04 in Outside Diameter
- M16 x 1.5 Thread Size
- Spin-On Style
| Gasket ID (mm) | 60.5 |
| Gasket OD (in) | 2.76 |
| Outer Diameter (mm) | 77.2 |
| Style | Spin-On |
| Thread Size | M16 x 1.5 |
| Gasket I.D. | 2.38 in, 60.5 mm |
| Length (mm) | 120 |
| Gasket ID (in) | 2.38 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Media Type | Cellulose |
| Length | 4.72 in, 120 mm |
| O.D. | 3.04 in, 77.2 mm |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (in) | 3.04 |
| Gasket O.D. | 2.76 in, 70.2 mm |
| Stand Pipe | Yes |
| Collapse Burst (in) | 6.9 in |
| Collapse Burst (mm) | 100 mm |
| Efficiency 99% | 16 micron |
| Length (in) | 4.72 |
| Gasket OD (mm) | 70.2 |
| Weight | 0.9 LB |
| EAN or UPC | 742330044285 |

