- 4 in Outside Diameter
| Efficiency Test Std | SAE J1985 |
| Efficiency 99% | 4 micron |
| O.D. | 4 in, 101.5 mm |
| Length | 7.76 in, 197 mm |
| Weight | 1.08 LB |
| EAN or UPC | 742330232071 |
-
Prop 65
| Efficiency Test Std | SAE J1985 |
| Efficiency 99% | 4 micron |
| O.D. | 4 in, 101.5 mm |
| Length | 7.76 in, 197 mm |
| Weight | 1.08 LB |
| EAN or UPC | 742330232071 |
Prop 65