- 5.83 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Length | 15.15 in, 384.8 mm |
| Type | Water Separator |
| Efficiency 99% | 5 micron |
| Efficiency Test Std | ISO 19438 |
| Style | Cartridge |
| Emulsified H2O Efficiency | 92 Percent |
| Media Type | Meltblown |
| O.D. | 5.83 in, 148 mm |
| Overall Length | 16.24 in, 412.6 mm |
| Weight | 3.3 LB |
| EAN or UPC | 742330233405 |

