- 5.87 in Outside Diameter
- Water Separator Type
- Cartridge Style
| Emulsified H2O Efficiency | 92 Percent |
| Efficiency 99% | 5 micron |
| O.D. | 5.87 in, 149 mm |
| Length | 7.49 in, 190.3 mm |
| Efficiency Test Std | ISO 19438 |
| Overall Length | 8.58 in, 218 mm |
| Style | Cartridge |
| Type | Water Separator |
| Media Type | Meltblown |
| Weight | 1.7 LB |
| EAN or UPC | 742330233412 |

