- 5.08 in Outside Diameter
- Full-Flow
- 1 5/8-12 UN Thread Size
- Spin-On Style
| O.D. | 5.08 in, 129 mm |
| Gasket ID (mm) | 119 |
| Thread Size | 1 5/8-12 UN |
| Length | 6.73 in, 171 mm |
| Gasket OD (in) | 5.04 |
| Outer Diameter (in) | 5.08 |
| Gasket ID (in) | 4.69 |
| Length (in) | 6.73 |
| Gasket OD (mm) | 128 |
| Media Type | Cellulose |
| Primary Application | JOHN DEERE RE521420, RE521548 |
| Length (mm) | 171 |
| Outer Diameter (mm) | 129 |
| Gasket O.D. | 5.04 in, 128 mm |
| Type | Full-Flow |
| Gasket I.D. | 4.69 in, 119 mm |
| Style | Spin-On |
| Weight | 2.8 LB |
| EAN or UPC | 742330978818 |

