- 2.99 in Outside Diameter
- Full-Flow
- M14 x 1.5 Thread Size
- Spin-On Style
| Primary Application | QUINCY 2023400100 |
| Efficiency Beta | 35 Micron @ Beta 75 |
| Gasket ID (in) | 2.44 |
| Collapse Burst (in) | 7 |
| Bypass Valve Setting LR (BAR) | 102 bar |
| Bypass Valve Setting HR (BAR) | 145 bar |
| Media Type | Cellulose |
| Collapse Burst (mm) | 102 |
| Outer Diameter (mm) | 76 |
| Efficiency Beta 75 | 35 micron |
| Thread Size | M14 x 1.5 |
| Bypass Valve Setting HR (PSI) | 10 psi |
| Length (mm) | 52 |
| Gasket ID (mm) | 62 |
| O.D. | 2.99 in, 76 mm |
| Outer Diameter (in) | 2.99 |
| Efficiency 50% | 17 micron |
| Bypass Valve Setting LR (PSI) | 7 psi |
| Efficiency 95% | 30 micron |
| Gasket OD (in) | 2.83 |
| Length (in) | 2.05 |
| Length | 2.05 in, 52 mm |
| Gasket OD (mm) | 71.8 |
| Bypass Valve Setting HR | 145.04 psi, 10 bar |
| Collapse Burst | 101.53 psi, 7 bar |
| Type | Full-Flow |
| Gasket O.D. | 2.83 in, 71.8 mm |
| Bypass Valve | Yes |
| Style | Spin-On |
| Gasket I.D. | 2.44 in, 62 mm |
| Bypass Valve Setting LR | 101.53 psi, 7 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330988008 |

