- 4.66 in Outside Diameter
- Secondary Type
- 1 5/8-12 UN Thread Size
- Spin-On Style
| Gasket I.D. | 3.86 in, 98 mm |
| Length | 11.73 in, 298 mm |
| Gasket OD (mm) | 110 |
| Gasket ID (mm) | 98 |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (mm) | 118.3 |
| Outer Diameter (in) | 4.66 |
| Length (in) | 11.73 |
| O.D. | 4.66 in, 118.3 mm |
| Gasket OD (in) | 4.33 |
| Thread Size | 1 5/8-12 UN |
| Gasket O.D. | 4.33 in, 110 mm |
| Length (mm) | 298 |
| Gasket ID (in) | 3.86 |
| Style | Spin-On |
| Media Type | Cellulose |
| Type | Secondary |
| Efficiency 99% | 3 micron |
| Weight | 3.1 LB |
| EAN or UPC | 742330186749 |

