- 3.69 in Outside Diameter
- Secondary Type
- 7/8-14 Thread Size
- Spin-On Style
| Gasket O.D. | 2.84 in, 72.1 mm |
| Gasket OD (mm) | 72.1 |
| Outer Diameter (in) | 3.69 |
| Type | Secondary |
| O.D. | 3.69 in, 93.8 mm |
| Gasket ID (in) | 2.46 |
| Gasket OD (in) | 2.84 |
| Thread Size | 7/8-14 |
| Collapse Burst (mm) | 100 mm |
| Gasket I.D. | 2.46 in, 62.5 mm |
| Length (mm) | 220.7 |
| Collapse Burst (in) | 6.9 in |
| Gasket ID (mm) | 62.5 |
| Length (in) | 8.69 |
| Efficiency Test Std | SAE J1985 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 93.8 |
| Length | 8.69 in, 220.7 mm |
| Style | Spin-On |
| Efficiency 99% | 20 micron |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 1.4 LB |
| EAN or UPC | 742330044476 |
-
Prop 65


