- 2.99 in Outside Diameter
- Secondary Type
- M22 x 1.5 Thread Size
| Collapse Burst | 198.7 psi, 13.7 bar |
| Gasket OD (mm) | 63 |
| Type | Secondary |
| Gasket ID (mm) | 54 |
| Length (in) | 5.43 |
| Gasket O.D. | 2.48 in, 63 mm |
| Efficiency 98% | 4 micron |
| Collapse Burst (mm) | 199 mm |
| Thread Size | M22 x 1.5 |
| Gasket I.D. | 2.13 in, 54 mm |
| Collapse Burst (in) | 13.7 in |
| Outer Diameter (in) | 2.99 |
| O.D. | 2.99 in, 76 mm |
| Gasket ID (in) | 2.13 |
| Outer Diameter (mm) | 76 |
| Gasket OD (in) | 2.48 |
| Length (mm) | 138 |
| Length | 5.43 in, 138 mm |
| Weight | 1.0 LB |
| EAN or UPC | 7423309850764 |
-
Prop 65


