- 4.45 in Outside Diameter
- M32 x 1.5 Thread Size
- Spin-On Style
| Gasket OD (in) | 3.9 |
| Efficiency Test Std | SAE J1985 |
| Efficiency 99% | 5 micron |
| Gasket OD (mm) | 99 |
| O.D. | 4.45 in, 113 mm |
| Outer Diameter (mm) | 113 |
| Gasket ID (in) | 3.56 |
| Media Type | Composite |
| Gasket O.D. | 3.9 in, 99 mm |
| Gasket I.D. | 3.56 in, 90.3 mm |
| Length | 10.31 in, 262 mm |
| Thread Size | M32 x 1.5 |
| Length (in) | 10.31 |
| Outer Diameter (in) | 4.45 |
| Gasket ID (mm) | 90.3 |
| Style | Spin-On |
| Length (mm) | 262 |
| Weight | 2.5 LB |
| EAN or UPC | 742330980521 |

