- 5.35 in Outside Diameter
- Full-Flow
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Spin-On |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 5.35 |
| Collapse Burst (in) | 10.3 |
| Gasket ID (in) | 3.94 |
| Efficiency 99% | 40 micron |
| O.D. | 5.35 in, 136 mm |
| Gasket OD (mm) | 110 |
| Length | 12.13 in, 308 mm |
| Length (in) | 12.13 |
| Outer Diameter (mm) | 136 |
| Media Type | Cellulose |
| Thread Size | 1 1/2-16 UN |
| Gasket OD (in) | 4.33 |
| Length (mm) | 308 |
| Gasket ID (mm) | 100 |
| Gasket I.D. | 3.94 in, 100 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket O.D. | 4.33 in, 110 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 3.5 LB |
| EAN or UPC | 742330044513 |
-
Prop 65


