- 4.23 in Outside Diameter
- Secondary Type
- M30 x 1.5 Thread Size
- Spin-On Style
| Gasket OD (mm) | 99 |
| Collapse Burst (mm) | 100 mm |
| Length | 10.31 in, 262 mm |
| Thread Size | M30 x 1.5 |
| Efficiency Test Std | SAE J1858 |
| Style | Spin-On |
| Collapse Burst (in) | 6.9 in |
| Media Type | Cellulose |
| Length (mm) | 262 |
| Gasket ID (mm) | 90.3 |
| Outer Diameter (mm) | 107.5 |
| Outer Diameter (in) | 4.23 |
| Gasket ID (in) | 3.56 |
| Length (in) | 10.31 |
| Gasket OD (in) | 3.9 |
| Efficiency 99% | 9 micron |
| O.D. | 4.23 in, 107.5 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket O.D. | 3.9 in, 99 mm |
| Gasket I.D. | 3.56 in, 90.3 mm |
| Type | Secondary |
| Weight | 2.4 LB |
| EAN or UPC | 742330108192 |
-
Prop 65


