- 2.99 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 76 |
| Media Type | Cellulose |
| O.D. | 2.99 in, 76 mm |
| Bypass Valve Setting LR (BAR) | 1.8 bar |
| Gasket ID (in) | 2.36 |
| Collapse Burst (in) | 6.9 |
| Bypass Valve Setting HR (BAR) | 30 bar |
| Length | 4.72 in, 120 mm |
| Gasket ID (mm) | 60 |
| Thread Size | 3/4-16 |
| Anti-Drainback Valve | Yes |
| Efficiency Test Std | SAE J1858 |
| Length (mm) | 120 |
| Bypass Valve Setting LR (PSI) | 26 psi |
| Outer Diameter (in) | 2.99 |
| Collapse Burst (mm) | 100 |
| Length (in) | 4.72 |
| Efficiency 99% | 40 micron |
| Gasket OD (in) | 2.76 |
| Bypass Valve Setting HR (PSI) | 2.1 psi |
| Primary Application | JOHN DEERE AM34770 |
| Gasket OD (mm) | 70 |
| Bypass Valve | Yes |
| Type | Full-Flow |
| Style | Spin-On |
| Gasket I.D. | 2.36 in, 60 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
| Bypass Valve Setting LR | 26.11 psi, 1.8 bar |
| Weight | 0.8 LB |
| EAN or UPC | 742330044759 |

