- 3.02 in Outside Diameter
- M16 x 1.5 Thread Size
- Spin-On Style
| Length (mm) | 82.8 |
| Length | 3.26 in, 82.8 mm |
| Outer Diameter (in) | 3.02 |
| Collapse Burst (in) | 6.9 in |
| Thread Size | M16 x 1.5 |
| Gasket O.D. | 2.76 in, 70.2 mm |
| Gasket OD (mm) | 70.2 |
| Collapse Burst (mm) | 100 mm |
| Gasket I.D. | 2.38 in, 60.5 mm |
| Efficiency 99% | 9 micron |
| Style | Spin-On |
| Collapse Burst | 100.08 psi, 6.9 bar |
| O.D. | 3.02 in, 76.8 mm |
| Gasket ID (mm) | 60.5 |
| Efficiency Test Std | ISO 19438 |
| Gasket ID (in) | 2.38 |
| Length (in) | 3.26 |
| Gasket OD (in) | 2.76 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 76.8 |
| Weight | 0.6 LB |
| EAN or UPC | 742330044940 |
-
Prop 65


