- 4.5 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 2.22 |
| Efficiency Beta | 23 Micron @ Beta 1000, 1 Micron @ Beta 2, 21 Micron @ Beta 20 |
| Efficiency Beta 20 | 21 micron |
| Length | 7.09 in, 180 mm |
| Collapse Burst (in) | 10.3 |
| I.D. | 2.22 in, 56.5 mm |
| O.D. | 4.5 in, 114.3 mm |
| Collapse Burst (mm) | 149 |
| Length (mm) | 180 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 114.3 |
| Efficiency Beta 2 | 1 micron |
| Outer Diameter (in) | 4.5 |
| Efficiency Beta 1000 | 23 micron |
| Length (in) | 7.09 |
| Inner Diameter (mm) | 56.5 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330044964 |
-
Prop 65


