- 4.65 in Outside Diameter
- Secondary Type
- M90 x 2 Thread Size
- Spin-On Style
| O.D. | 4.65 in, 118 mm |
| Efficiency 99% | 5 micron |
| Gasket I.D. | 4.02 in, 102 mm |
| Gasket ID (mm) | 102 |
| Length | 8.82 in, 224 mm |
| Outer Diameter (in) | 4.65 |
| Type | Secondary |
| Thread Size | M90 x 2 |
| Gasket OD (mm) | 119 |
| Gasket ID (in) | 4.02 |
| Media Type | Synteq |
| Gasket O.D. | 4.69 in, 119 mm |
| Length (in) | 8.82 |
| Length (mm) | 224 |
| Gasket OD (in) | 4.69 |
| Outer Diameter (mm) | 118 |
| Style | Spin-On |
| Media Brand | Synteq |
| Weight | 3.9 LB |
| EAN or UPC | 742330969946 |
-
Prop 65


