- 4.53 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Efficiency Beta 20 | 35 micron |
| Outer Diameter (in) | 4.53 |
| Length (mm) | 227.77 |
| I.D. | 0.54 in, 13.7 mm |
| Inner Diameter (mm) | 13.7 |
| Length | 8.97 in, 227.77 mm |
| Element Description | Hydraulic Cartridge |
| O.D. | 4.53 in, 115 mm |
| Inner Diameter (in) | 0.54 |
| Efficiency Beta 2 | 16 micron |
| Outer Diameter (mm) | 115 |
| Efficiency Beta | 16 Micron @ Beta 2, 35 Micron @ Beta 20 |
| Length (in) | 8.97 |
| Style | Cartridge |
| Weight | 1.116 LB |
| EAN or UPC | 742330045107 |

