- 4.5 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Parker Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| I.D. | 0.53 in, 13.46 mm |
| PTI Part No. | N/A |
| Hycon Part No. | N/A |
| O.D. | 4.5 in, 114.3 mm |
| LHA Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 114.3 |
| Inner Diameter (in) | 0.53 |
| Zinga Part No. | N/A |
| Inner Diameter (mm) | 13.46 |
| Length (mm) | 127 |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta 2 | 2 micron |
| Length (in) | 5 |
| Gresen Part No. | N/A |
| Efficiency Beta 20 | 35 micron |
| Length | 5 in, 127 mm |
| Moog Part No. | N/A |
| Pall Part No. | N/A |
| Schrader Part No. | N/A |
| Outer Diameter (in) | 4.5 |
| Efficiency Beta | 2 Micron @ Beta 2, 35 Micron @ Beta 20 |
| Vickers Part No. | 493143 |
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330045114 |

