- 4 in Outside Diameter
- Full-Flow
- M27 x 2 Thread Size
- Spin-On Style
| Gasket OD (mm) | 69.97 |
| Length | 6.89 in, 175.13 mm |
| Gasket ID (mm) | 62.53 |
| Gasket OD (in) | 2.75 |
| Primary Application | CUMMINS 5262313 |
| Length (mm) | 175.13 |
| O.D. | 4 in, 101.5 mm |
| Efficiency 95% | 30 micron |
| Length (in) | 6.89 |
| Thread Size | M27 x 2 |
| Outer Diameter (mm) | 101.5 |
| Outer Diameter (in) | 4 |
| Gasket ID (in) | 2.46 |
| Gasket O.D. | 2.75 in, 69.97 mm |
| Gasket I.D. | 2.46 in, 62.53 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Weight | 0.882 LB |
| EAN or UPC | 7423302242740 |

