- 6.84 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Inner Diameter (mm) | 107.7 |
| Media Type | Cellulose |
| Inner Diameter (in) | 4.24 |
| Length (mm) | 226 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 200 | 39 micron |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 39 Micron @ Beta 200 |
| Length | 8.9 in, 226 mm |
| O.D. | 6.84 in, 173.8 mm |
| Outer Diameter (mm) | 173.8 |
| Collapse Burst (mm) | 149 |
| Length (in) | 8.9 |
| I.D. | 4.24 in, 107.7 mm |
| Outer Diameter (in) | 6.84 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 2.8 LB |
| EAN or UPC | 742330045213 |
-
Prop 65


