- 3.71 in Width
- Box Style
| Length (mm) | 128 |
| Style | Box |
| Width | 3.71 in, 94.2 mm |
| Height | 3.28 in, 83.3 mm |
| Efficiency 99% | 22 micron |
| Length (in) | 5.04 |
| Width (mm) | 94.2 |
| Width (in) | 3.71 |
| Height (in) | 3.28 |
| Length | 5.04 in, 128 mm |
| Height (mm) | 83.3 |
| Weight | 1.0 LB |
| EAN or UPC | 742330045220 |
-
Prop 65


