- 4 in Outside Diameter
- Full-Flow
- M67 x 4 Thread Size
- Spin-On Style
| Primary Application | CUMMINS 5266016 |
| Gasket OD (mm) | 58.5 |
| Length (mm) | 159.05 |
| Efficiency 95% | 30 micron |
| Gasket OD (in) | 2.3 |
| Thread Size | M67 x 4 |
| Outer Diameter (in) | 4 |
| Outer Diameter (mm) | 101.5 |
| Length | 6.26 in, 159.05 mm |
| O.D. | 4 in, 101.5 mm |
| Length (in) | 6.26 |
| Gasket ID (in) | 1.97 |
| Gasket ID (mm) | 50.06 |
| Gasket O.D. | 2.3 in, 58.5 mm |
| Style | Spin-On |
| Type | Full-Flow |
| Gasket I.D. | 1.97 in, 50.06 mm |
| Weight | 0.7 LB |
| EAN or UPC | 7423302242818 |

