- 7.4 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 67 |
| Length (in) | 10 |
| Outer Diameter (mm) | 188 |
| Gasket OD (in) | 4 |
| Gasket ID (in) | 2.64 |
| I.D. | 2.64 in, 67 mm |
| Inner Diameter (in) | 2.64 |
| Primary Application | CATERPILLAR 7N7500 |
| Media Type | Cellulose |
| Length | 10 in, 254 mm |
| O.D. | 7.4 in, 188 mm |
| Efficiency Test Std | ISO 4572 |
| Gasket OD (mm) | 101.6 |
| Collapse Burst (in) | 6 |
| Efficiency 99% | 40 micron |
| Collapse Burst (mm) | 87 |
| Length (mm) | 254 |
| Gasket ID (mm) | 66.98 |
| Outer Diameter (in) | 7.4 |
| Gasket O.D. | 4 in, 101.6 mm |
| Style | Cartridge |
| Gasket I.D. | 2.64 in, 66.98 mm |
| Collapse Burst | 87.02 psi, 6 bar |
| Weight | 3.5 LB |

