- 5.08 in Outside Diameter
- Full-Flow
- 1 1/2-12 Thread Size
- Spin-On Style
| Length | 6.73 in, 171 mm |
| Gasket ID (mm) | 119 |
| Outer Diameter (in) | 5.08 |
| Thread Size | 1 1/2-12 |
| Gasket OD (mm) | 128 |
| Gasket ID (in) | 4.69 |
| Primary Application | JOHN DEERE AR98329 |
| Length (in) | 6.73 |
| Gasket OD (in) | 5.04 |
| O.D. | 5.08 in, 129 mm |
| Outer Diameter (mm) | 129 |
| Efficiency Test Std | SAE J1858 |
| Collapse Burst (in) | 6.9 |
| Efficiency 50% | 25 micron |
| Length (mm) | 171 |
| Collapse Burst (mm) | 100 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket O.D. | 5.04 in, 128 mm |
| Gasket I.D. | 4.69 in, 119 mm |
| Type | Full-Flow |
| Style | Spin-On |
| Weight | 2.7 LB |
| EAN or UPC | 742330045565 |

