- 3.67 in Outside Diameter
- Water Separator Type
- 13/16-18 UN Thread Size
- Spin-On Style
| Gasket O.D. | 2.83 in, 72 mm |
| Emulsified H2O Efficiency | 95 Percent |
| Length | 6.14 in, 155.9 mm |
| Gasket OD (in) | 2.83 |
| Outer Diameter (mm) | 93.2 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| O.D. | 3.67 in, 93.2 mm |
| Gasket ID (mm) | 62 |
| Gasket OD (mm) | 72 |
| Thread Size | 13/16-18 UN |
| Type | Water Separator |
| Collapse Burst (mm) | 100 mm |
| Media Type | Cellulose |
| Gasket I.D. | 2.44 in, 62 mm |
| Length (in) | 6.14 |
| Efficiency Test Std | SAE J1985 |
| Outer Diameter (in) | 3.67 |
| Efficiency 99% | 17 micron |
| Length (mm) | 155.9 |
| Gasket ID (in) | 2.44 |
| Collapse Burst (in) | 6.9 in |
| Style | Spin-On |
| Weight | 1.2 LB |
| EAN or UPC | 742330111758 |
-
Prop 65


