- 3.4 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| O.D. | 3.4 in, 86.4 mm |
| Length (mm) | 160.5 |
| Efficiency 99% | 10 micron |
| Media Type | Cellulose |
| Length (in) | 6.32 |
| Outer Diameter (mm) | 86.4 |
| Efficiency Test Std | SAE J1985 |
| Inner Diameter (in) | 1.1 |
| I.D. | 1.1 in, 27.9 mm |
| Outer Diameter (in) | 3.4 |
| Length | 6.32 in, 160.5 mm |
| Inner Diameter (mm) | 27.9 |
| Weight | 0.5 LB |
| EAN or UPC | 742330045640 |

