- 3.69 in Outside Diameter
- 15/16-16 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 3.69 |
| Length | 5.21 in, 132.3 mm |
| Collapse Burst (mm) | 100 mm |
| Gasket O.D. | 2.73 in, 69.3 mm |
| Style | Spin-On |
| Length (in) | 5.21 |
| Collapse Burst (in) | 6.9 in |
| Efficiency 99% | 23 micron |
| Gasket OD (in) | 2.73 |
| Gasket I.D. | 2.41 in, 61.3 mm |
| O.D. | 3.69 in, 93.8 mm |
| Thread Size | 15/16-16 UN |
| Outer Diameter (mm) | 93.8 |
| Gasket ID (in) | 2.41 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Efficiency Test Std | SAE J1985 |
| Gasket OD (mm) | 69.3 |
| Gasket ID (mm) | 61.3 |
| Length (mm) | 132.3 |
| Weight | 0.9 LB |
| EAN or UPC | 742330046432 |

